Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6", Curved Edge, Fibrox  Handle, Boning Knife

Rollover image to zoom in

Click image to enlarge

See all 96 items in product family

6", Curved Edge, Fibrox Handle, Boning Knife

Item #: WBB240530

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $29.60 Save up to 23%
Price: $ 22.75
Product Information
Customer Review
Product Q&A
Accessories
6, Curved Edge, Fibrox Handle, Boning Knife

Boning Knife
A narrow, delicately shaped blade is combined with a hefty, easily controlled handle to provide the right feel when cutting around the bone.  Used for separating meat from bones, cooked or uncooked.  This knife has no peer.  Generally 6 in length.

Stamped Knife: A stamped knife is cut into a shape from a cold rolled piece of steel and then ground, tempered, and sharpened. It requires many less steps than forging and results in a lighter, narrower blade. Stamped knives are easier to produce and therefore less expensive. They perform very well and can approach the quality of a forged blade (but not the weight or feel). A Stamped knife can usually be identified by the absence of a bolster.

Made of quality steel x50CR MO composition with Rockwell hardness of 55-56 HRC for high edge retention. All blades are conically ground on the full length of the blade as well as ground crosswise. This results in a wider break point with less risk of blade fracturing and less resistance for ease of cutting. This provides, along with the expert manufacturing processes, the exact conditions for a lifetime of sharp edge and performance.

Documents are in PDF format

Product Specifications

    • BRANDVictorinox
    • MANUFACTURERS PART NUMBER43517
    • DESCRIPTIONBoning Knife
    • TYPEStamped
    • CONSTRUCTIONHigh Carbon Stainless Steel
    • BLADE LENGTH INCHES6
    • HANDLE CONSTRUCTIONYellow Fibrox
    • EDGE TYPECurved

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!