Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Victorinox 7 Bread Knife, Slant Tip, Serrated Blade, Black Fibrox Handle 40548

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Victorinox 7 Bread Knife, Slant Tip, Serrated Blade, Black Fibrox Handle 40548

Item #: WBB240307

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $32.30 Save up to 17%
Price: $ 26.95
Product Information
Customer Review
Product Q&A
Accessories
Victorinox 7 Bread Knife, Slant Tip, Serrated Blade, Black Fibrox Handle 40548

Modern nylon and patented Fibrox handle is hygienic, dishwasher safe, slip-resistant and NSF approved. The handle is ergonomically designed to help minimize tension at the wrist and provides a much more comfortable grip than rosewood handles. Bread knives are a type of serrated knife. The serrations on the blade make it ideal for cutting bread and other things that are hard on the outside and soft on the inside. High carbon stainless steel blades are hand finished in Switzerland by skilled craftsmen. These blades do not discolor or stain. These knives are specially ground and tempered so that they can be re-sharpened over and over again, keeping a sharp edge throughout their lifetime. Each Victorinox knife is stamped from a single sheet of metal. The blade is then hardened, tempered, ground down, polished, etched and finished. Swiss Army Victorinox provides professionals in food processing and preparation with superior quality, value-priced cutlery that enhances performance and increases productivity. Victorinox is the high-end kitchen cutlery division of Swiss Army Knives. Victorinox began making professional-style cutlery in 1881 and has a dedicated following among many chefs and barbecue experts. These knives are very sharp, very high quality, and very reasonably priced. Cook's Illustrated consistently rates Victorinox knives a best buy in their knife testing. All Victorinox Swiss Army cutlery products are backed by a lifetime guarantee against manufacturer's defects.

Documents are in PDF format

Product Specifications

    • BRANDVictorinox
    • MANUFACTURERS PART NUMBER40548
    • DESCRIPTIONBread Knife
    • TYPEStamped
    • CONSTRUCTIONHigh Carbon Stainless Steel
    • BLADE LENGTH INCHES7
    • HANDLE CONSTRUCTIONBlack Fibrox
    • EDGE TYPEWavy

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!