Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Victorinox 10 Chefs Knife, Radius Blade, Blunt Tip For Safety, 2.25" Wide, Black Fibrox Handle

Rollover image to zoom in

Click image to enlarge

See all 87 items in product family

Victorinox 10 Chefs Knife, Radius Blade, Blunt Tip For Safety, 2.25" Wide, Black Fibrox Handle

Item #: WBB240531

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $61.10 Save up to 20%
Price: $ 48.95
Product Information
Customer Review
Product Q&A
Accessories
Victorinox 10 Chefs Knife, Radius Blade, Blunt Tip For Safety, 2.25" Wide, Black Fibrox Handle

Also known as a Cook's Knife, the chef's knife is an all-purpose knife used for slicing, chopping, dicing, mincing, and many other functions. The blade is curved to allow the cook to rock the knife on the cutting board for a more precise cut. Most chefs recommend using the largest chef's knife that is comfortable in the cook's hands. The Fibrox handle is ergonomic with nonslip safety grip. The handle and serving knife are both National Sanitation Foundation (NSF) approved.

Documents are in PDF format

Product Specifications

    • BRANDVictorinox
    • MANUFACTURERS PART NUMBER44521
    • DESCRIPTIONChef's Knife
    • TYPEStamped
    • CONSTRUCTIONHigh Carbon Stainless Steel
    • BLADE LENGTH INCHES10
    • HANDLE CONSTRUCTIONBlack Fibrox

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!