Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12", Rosewood Handle, Chef Knife

Rollover image to zoom in

Click image to enlarge

See all 87 items in product family

12", Rosewood Handle, Chef Knife

Item #: WBB240429

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $92.90 Save up to 21%
Price: $ 72.95
Product Information
Customer Review
Product Q&A
Accessories
12, Rosewood Handle, Chef Knife

Chef Knife
The classic lines of these traditional knives are unmistakable.  The primary use of the chef knife is chopping.  The professional rocks the knife handle up and down with one hand while the fingers of the other hand rest lightly on the back near the tip.  Weight, balance, rigidity and a properly shaped handle are all important in this indispensable knife.  The individual should choose the size and length that seems ideal for his or her hands and strength.  Most usage is 8 or 10 with difference mainly in the Cutting edge.

Stamped Knife: A stamped knife is cut into a shape from a cold rolled piece of steel and then ground, tempered, and sharpened. It requires many less steps than forging and results in a lighter, narrower blade. Stamped knives are easier to produce and therefore less expensive. They perform very well and can approach the quality of a forged blade (but not the weight or feel). A Stamped knife can usually be identified by the absence of a bolster.

Made of quality steel x50CR MO composition with Rockwell hardness of 55-56 HRC for high edge retention. All blades are conically ground on the full length of the blade as well as ground crosswise. This results in a wider break point with less risk of blade fracturing and less resistance for ease of cutting. This provides, along with the expert manufacturing processes, the exact conditions for a lifetime of sharp edge and performance.

Documents are in PDF format

Product Specifications

    • BRANDVictorinox
    • MANUFACTURERS PART NUMBER40022
    • DESCRIPTIONChef's Knife
    • TYPEStamped
    • CONSTRUCTIONHigh Carbon Stainless Steel
    • BLADE LENGTH INCHES12
    • HANDLE CONSTRUCTIONRosewood

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!