Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Victorinox 8 Chefs Knife, Black Fibrox Handle 40520

Rollover image to zoom in

Click image to enlarge

See all 87 items in product family

Victorinox 8 Chefs Knife, Black Fibrox Handle 40520

Item #: WBB240497

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $51.50 Save up to 7%
Price: $ 47.95
Product Information
Customer Review
Product Q&A
Accessories
Victorinox 8 Chefs Knife, Black Fibrox Handle 40520

Highly recommended by Cook's Illustrated Magazine! This Victorinox Swiss Army Chef's knife received a 5-star rating in blade design, handle, kitchen task and edge retention. Testers' comments: Still the best - and a bargain - after 20 years this knife's super-sharp blade was silent and smooth even as it cut through tough squash, and it retained its edge after weeks of testing. Its textured grip felt secure for a wide range of hand sizes, and thanks to its gently rounded edges and the soft. hand-polished top spine, we could comfortably choke up on the knife for precise, effortless cuts. Modern nylon and patented Fibrox handle is hygienic, dishwasher safe, slip-resistant and NSF approved. The handle is ergonomically designed to help minimize tension at the wrist and provides a much more comfortable grip than rosewood handles. Also known as a Cook's Knife, the chef's knife is an all-purpose knife used for slicing, chopping, dicing, mincing, and many other functions. The blade is curved to allow the cook to rock the knife on the cutting board for a more precise cut. Most chefs recommend using the largest chef's knife that is comfortable in the cook's hands. High carbon stainless steel blades are hand finished in Switzerland by skilled craftsmen. These blades do not discolor or stain. These knives are specially ground and tempered so that they can be re-sharpened over and over again, keeping a sharp edge throughout their lifetime. Each Victorinox knife is stamped from a single sheet of metal. The blade is then hardened, tempered, ground down, polished, etched and finished. Swiss Army Victorinox provides professionals in food processing and preparation with superior quality, value-priced cutlery that enhances performance and increases productivity.

Documents are in PDF format

Product Specifications

    • BRANDVictorinox
    • MANUFACTURERS PART NUMBER40520
    • DESCRIPTIONChef's Knife
    • TYPEStamped
    • CONSTRUCTIONHigh Carbon Stainless Steel
    • BLADE LENGTH INCHES8
    • HANDLE CONSTRUCTIONBlack Fibrox

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!