take 10% off our everday low prices!

Offer applied at final checkout

8", 2" Width at Fibrox  Handle, Chef Knife

8", 2" Width at Fibrox Handle, Chef Knife

Item #: WBB240652

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$51.50 up to 17% OFF

Price: $42.95

Save $1.29 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Victorinox 8 Chefs Knife, Black Fibrox Handle 40520

Usually ships in 8 to 11 days

Not Yet Rated

$47.95

Customers Also Viewed

8, 2 Width at Fibrox Handle, Chef Knife

Chef Knife
The classic lines of these traditional knives are unmistakable.  The primary use of the chef knife is chopping.  The professional rocks the knife handle up and down with one hand while the fingers of the other hand rest lightly on the back near the tip.  Weight, balance, rigidity and a properly shaped handle are all important in this indispensable knife.  The individual should choose the size and length that seems ideal for his or her hands and strength.  Most usage is 8 or 10 with difference mainly in the Cutting edge.

Stamped Knife: A stamped knife is cut into a shape from a cold rolled piece of steel and then ground, tempered, and sharpened. It requires many less steps than forging and results in a lighter, narrower blade. Stamped knives are easier to produce and therefore less expensive. They perform very well and can approach the quality of a forged blade (but not the weight or feel). A Stamped knife can usually be identified by the absence of a bolster.

Made of quality steel x50CR MO composition with Rockwell hardness of 55-56 HRC for high edge retention. All blades are conically ground on the full length of the blade as well as ground crosswise. This results in a wider break point with less risk of blade fracturing and less resistance for ease of cutting. This provides, along with the expert manufacturing processes, the exact conditions for a lifetime of sharp edge and performance.

Product Specifications

  • BRANDVictorinox
  • MANUFACTURER PART NUMBER40421
  • DESCRIPTIONChef's Knife
  • TYPEStamped
  • CONSTRUCTIONHigh Carbon Stainless Steel
  • BLADE LENGTH INCHES8
  • HANDLE CONSTRUCTIONRed Fibrox
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8", 2" Width at Fibrox  Handle, Chef Knife

8", 2" Width at Fibrox Handle, Chef Knife

Item #: WBB240652

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top