Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Update International Cimeter Knife, Blade Size: 10", KP-10 - Pkg Qty 48
See all 62 items in product family

Update International Cimeter Knife, Blade Size: 10", KP-10 - Pkg Qty 48

Item #: WBB1230967

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.00 each

Sold in packages of 48

Price: $480.00
Product Information
Customer Review
Product Q&A
Update International Cimeter Knife, Blade Size: 10", KP-10

Our professional grade cutlery is skillfully hand-honed to deliver the sharpest edge and maximum cutting performance. Each knife is carefully manufactured of German high-carbon stainless steel with molybdenum vanadium.

Product Specifications

    • BRANDUpdate International
    • MANUFACTURERS PART NUMBERKP-10
    • DESCRIPTIONCimiter Knife
    • TYPEStamped
    • CONSTRUCTIONGerman High Carbon Stainless Steel
    • BLADE LENGTH INCHES10
    • HANDLE CONSTRUCTIONPlastic
    • DIMENSIONS15 1/2"L X 1 1/2"W , Blade Size: 10"
    • THICKNESS3 Mm

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!