Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Victorinox 8 x 3" Cleaver Knife, Chinese, Black Nylon Handle 41589

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Victorinox 8 x 3" Cleaver Knife, Chinese, Black Nylon Handle 41589

Item #: WBB240622

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $52.10 Save up to 27%
Price: $ 37.95
Product Information
Customer Review
Product Q&A
Accessories
Victorinox 8 x 3" Cleaver Knife, Chinese, Black Nylon Handle 41589

Durable nylon handle is NSF approved and dishwasher safe. Even though all nylon handles are dishwasher safe, hand-washing is recommended to prolong the finish of the handle. A cleaver is a large, rectangular knife that is used in cutting meat. Very heavy, enabling the knife to cut through bone and joints with sheer force. Some models have a hole in the end to allow them to be hung up easily. Cleavers are an essential tool for any restaurant that prepares its own meat. High carbon stainless steel blades are hand finished in Switzerland by skilled craftsmen. These blades do not discolor or stain. These knives are specially ground and tempered so that they can be re-sharpened over and over again, keeping a sharp edge throughout their lifetime. Each Victorinox knife is stamped from a single sheet of metal. The blade is then hardened, tempered, ground down, polished, etched and finished. Swiss Army Victorinox provides professionals in food processing and preparation with superior quality, value-priced cutlery that enhances performance and increases productivity.

Documents are in PDF format

Product Specifications

    • BRANDVictorinox
    • MANUFACTURERS PART NUMBER41589
    • DESCRIPTIONCleaver Knife
    • TYPEStamped
    • CONSTRUCTIONHigh Carbon Stainless Steel
    • BLADE LENGTH INCHES8
    • HANDLE CONSTRUCTIONBlack Polypropylene

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!