x

Take 15% off your entire order!

Offer applied at checkout

Victorinox 7 Fillet Knife, Straight Blade, Rosewood Handle 40117

Victorinox 7 Fillet Knife, Straight Blade, Rosewood Handle 40117

Item #: WBB240254

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$46.90 up to 17% OFF

Price: $38.95

Save $1.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Victorinox 7 Fillet Knife, Straight Blade, Rosewood Handle 40117

Our classic, traditional rosewood handle is designed to provide maximum comfort at all times. Renowned rosewood handles feature a carved handle design with the unique beauty of natural rosewood, extra durable. A fillet knife is like a very flexible boning knife that is used to fillet and prepare fish. The blade that allows them to move easily along the backbone and under the skin of fish. High carbon stainless steel blades are hand finished in Switzerland by skilled craftsmen. These blades do not discolor or stain. These knives are specially ground and tempered so that they can be re-sharpened over and over again, keeping a sharp edge throughout their lifetime. Each Victorinox knife is stamped from a single sheet of metal. The blade is then hardened, tempered, ground down, polished, etched and finished. Swiss Army Victorinox provides professionals in food processing and preparation with superior quality, value-priced cutlery that enhances performance and increases productivity.

Product Specifications

  • BRANDVictorinox
  • MANUFACTURERS PART NUMBER5.1800.18
  • DESCRIPTIONFilet Knife
  • TYPEStamped
  • CONSTRUCTIONHigh Carbon Stainless Steel
  • BLADE LENGTH INCHES7
  • EDGE TYPEStraight
  • HANDLE CONSTRUCTIONRosewood
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Victorinox 7 Fillet Knife, Straight Blade, Flexible, Rosewood Handle 40311

Item #: B240373

Not Yet Rated

Usually ships in 8 to 11 days

$46.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Victorinox 7 Fillet Knife, Straight Blade, Rosewood Handle 40117

Victorinox 7 Fillet Knife, Straight Blade, Rosewood Handle 40117

Item #: WBB240254

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant