Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Large Universal Knife Sheath (fits 18411, 18412, 18413, 18416, 18417, 18558, 18665)

Rollover image to zoom in

Click image to enlarge

See all 94 items in product family

Large Universal Knife Sheath (fits 18411, 18412, 18413, 18416, 18417, 18558, 18665)

Item #: WBB644140

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3.24
Product Information
Customer Review
Product Q&A
Accessories
Large Universal Knife Sheath (fits 18411, 18412, 18413, 18416, 18417, 18558, 18665)

Ultra light, right and left fit, and features a water drain system. Fits Clauss® Knives 18411, 18412, 18413, 18416, 18417, 18558, 18665.

Product Specifications

    • BRANDClauss®
    • MANUFACTURERS PART NUMBER18678
    • DESCRIPTIONChef's Knife
    • TYPE--
    • CONSTRUCTION--
    • COLOR FINISHGrey
    • BLADE LENGTH INCHES6
    • HANDLE CONSTRUCTION--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!