Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Victorinox 7.5 Offset Bread Knife, Serrated Blade, Black Nylon Handle 41694

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Victorinox 7.5 Offset Bread Knife, Serrated Blade, Black Nylon Handle 41694

Item #: WBB240563

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 34.95
Product Information
Customer Review
Product Q&A
Accessories
Victorinox 7.5 Offset Bread Knife, Serrated Blade, Black Nylon Handle 41694

Durable nylon handle is NSF approved and dishwasher safe. Even though all nylon handles are dishwasher safe, hand-washing is recommended to prolong the finish of the handle. Bread knives are a type of serrated knife. The serrations on the blade make it ideal for cutting bread and other things that are hard on the outside and soft on the inside. High carbon stainless steel blades are hand finished in Switzerland by skilled craftsmen. These blades do not discolor or stain. These knives are specially ground and tempered so that they can be re-sharpened over and over again, keeping a sharp edge throughout their lifetime. Each Victorinox knife is stamped from a single sheet of metal. The blade is then hardened, tempered, ground down, polished, etched and finished. Swiss Army Victorinox provides professionals in food processing and preparation with superior quality, value-priced cutlery that enhances performance and increases productivity.

Documents are in PDF format

Product Specifications

    • BRANDVictorinox
    • MANUFACTURERS PART NUMBER41694
    • DESCRIPTIONSandwich Knife
    • TYPEStamped
    • CONSTRUCTIONHigh Carbon Stainless Steel
    • BLADE LENGTH INCHES7-1/8
    • HANDLE CONSTRUCTIONBlack Polypropylene
    • EDGE TYPEWavy

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!