4", Galveston Style, SuperGrip Handle, Fillet Knife

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

4", Galveston Style, SuperGrip Handle, Fillet Knife

Item #: WBB240590

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $17.90 Save up to 27%
Price: $ 13.00
Product Information
Customer Review
Product Q&A
Accessories
4, Galveston Style, SuperGrip Handle, Fillet Knife

Fillet Knife
This knife is distinguished by its relatively narrow and flexible blade.  They are ideal for removing a fillet from the bones of a fish and the skin as well.  Also used for any fine trimming of fat from meat.

Stamped Knife: A stamped knife is cut into a shape from a cold rolled piece of steel and then ground, tempered, and sharpened. It requires many less steps than forging and results in a lighter, narrower blade. Stamped knives are easier to produce and therefore less expensive. They perform very well and can approach the quality of a forged blade (but not the weight or feel). A Stamped knife can usually be identified by the absence of a bolster.

Made of quality steel x50CR MO composition with Rockwell hardness of 55-56 HRC for high edge retention. All blades are conically ground on the full length of the blade as well as ground crosswise. This results in a wider break point with less risk of blade fracturing and less resistance for ease of cutting. This provides, along with the expert manufacturing processes, the exact conditions for a lifetime of sharp edge and performance.

Documents are in PDF format

Product Specifications

    • BRANDVictorinox
    • MANUFACTURERS PART NUMBER44695
    • DESCRIPTIONFilet Knife
    • TYPEStamped
    • CONSTRUCTIONHigh Carbon Stainless Steel
    • BLADE LENGTH INCHES4
    • HANDLE CONSTRUCTIONRed SuperGrip

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!