Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Victorinox 4 Boning, Rabbit Knife, Black Fibrox Handle 40811

Rollover image to zoom in

Click image to enlarge

See all 96 items in product family

Victorinox 4 Boning, Rabbit Knife, Black Fibrox Handle 40811

Item #: WBB240365

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $26.60 Save up to 31%
Price: $ 18.25
Product Information
Customer Review
Product Q&A
Accessories
Victorinox 4 Boning, Rabbit Knife, Black Fibrox Handle 40811

Modern nylon and patented Fibrox handle is hygienic, dishwasher safe, slip-resistant and NSF approved. The handle is ergonomically designed to help minimize tension at the wrist and provides a much more comfortable grip than rosewood handles. A boning knife is a type of kitchen knife with a sharp point and narrow blade. It is used in food preparation for removing the bones of poultry, meat, and fish. It features a very narrow blade. A stiff boning knife is good for boning beef and pork, but a very flexible boning knife is preferred for poultry and fish. High carbon stainless steel blades are hand finished in Switzerland by skilled craftsmen. These blades do not discolor or stain. These knives are specially ground and tempered so that they can be re-sharpened over and over again, keeping a sharp edge throughout their lifetime. Each Victorinox knife is stamped from a single sheet of metal. The blade is then hardened, tempered, ground down, polished, etched and finished. Swiss Army Victorinox provides professionals in food processing and preparation with superior quality, value-priced cutlery that enhances performance and increases productivity.

Documents are in PDF format

Product Specifications

    • BRANDVictorinox
    • MANUFACTURERS PART NUMBER40811
    • DESCRIPTIONBoning Knife
    • TYPEStamped
    • CONSTRUCTIONHigh Carbon Stainless Steel
    • BLADE LENGTH INCHES4
    • HANDLE CONSTRUCTIONBlack Fibrox

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How does this knife differ from the Victorinox 3" Straight Vent Poultry Boning Knife?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result