discount codeFree shipping over 300

Applied at checkout

American Metalcraft SPR725 - Sandwich Spreader, 7-1/4" Long

American Metalcraft SPR725 - Sandwich Spreader, 7-1/4" Long

Item #: WBB552655

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 62

Price: $1.55

Quantity

Popular item in this category

Dexter Russell BS-1 - Sheath For Net Knife 4"L Blade - Pkg Qty 12

Usually ships in 5 to 8 days

Not Yet Rated

$19.80

Customers Also Viewed

Sandwich Spreader, 7-1/4" Long

Sandwich Spreader, Stainless blade/wood handle 7-1/4" (18.4 cm)

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERSPR725
  • DESCRIPTIONSandwich Spreader Knife
  • TYPEStamped
  • CONSTRUCTIONStainless Steel
  • BLADE LENGTH INCHES7-1/4
  • HANDLE CONSTRUCTIONWooden
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

62 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft SPR725 - Sandwich Spreader, 7-1/4" Long

American Metalcraft SPR725 - Sandwich Spreader, 7-1/4" Long

Item #: WBB552655

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top