Take 15% off your entire order!

Offer applied at checkout

Mundial SCW5601-3 1/4 - Paring Knife, 3 Pack, 3-1/4" - Pkg Qty 6

Mundial SCW5601-3 1/4 - Paring Knife, 3 Pack, 3-1/4" - Pkg Qty 6

Item #: WBB2019313

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.50 ea.

Price: $81.00 / Pkg of 6

Save $4.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Mundial SCW5601-3 1/4 - Paring Knife, 3 Pack, 3-1/4"

Three pack of 3 1/4" chef's style paring knives

Product Specifications

  • BRANDMundial
  • MANUFACTURERS PART NUMBERSCW5601-3 1/4
  • DESCRIPTIONParing Knife
  • TYPEStamped
  • CONSTRUCTIONStainless Steel
  • COLORWhite
  • PACKAGE QUANTITY6
  • BLADE LENGTH INCHES3-1/4
  • LIMITED WARRANTYLifetime
  • HANDLE LENGTH INCHES3-3/4
  • WEIGHT2
  • HANDLE CONSTRUCTIONWhite Polypropylene With Anti-Microbial Protection
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Mundial W5615-6 1/4 - Boning Knife, 6-1/4"

Item #: B2019386

Not Yet Rated

Usually ships in 5 to 8 days

$11.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mundial SCW5601-3 1/4 - Paring Knife, 3 Pack, 3-1/4" - Pkg Qty 6

Mundial SCW5601-3 1/4 - Paring Knife, 3 Pack, 3-1/4" - Pkg Qty 6

Item #: WBB2019313

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant