Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Victorinox 8 Butcher Knife, Flank And Shoulder, Black Fibrox Handle 40534

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Victorinox 8 Butcher Knife, Flank And Shoulder, Black Fibrox Handle 40534

Item #: WBB240361

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $40.20 Save up to 13%
Price: $ 34.95
Product Information
Customer Review
Product Q&A
Accessories
Victorinox 8 Butcher Knife, Flank And Shoulder, Black Fibrox Handle 40534

Modern nylon and patented Fibrox handle is hygienic, dishwasher safe, slip-resistant and NSF approved. The handle is ergonomically designed to help minimize tension at the wrist and provides a much more comfortable grip than rosewood handles. A butcher knife is an utilitarian knife. It is used primarily for the butchering and breaking of meat. The butcher knife is used throughout the world in the meat processing trade. High carbon stainless steel blades are hand finished in Switzerland by skilled craftsmen. These blades do not discolor or stain. These knives are specially ground and tempered so that they can be re-sharpened over and over again, keeping a sharp edge throughout their lifetime. Each Victorinox knife is stamped from a single sheet of metal. The blade is then hardened, tempered, ground down, polished, etched and finished. Swiss Army Victorinox provides professionals in food processing and preparation with superior quality, value-priced cutlery that enhances performance and increases productivity.

Documents are in PDF format

Product Specifications

    • BRANDVictorinox
    • MANUFACTURERS PART NUMBER40534
    • DESCRIPTIONButcher Knife
    • TYPEStamped
    • CONSTRUCTIONHigh Carbon Stainless Steel
    • BLADE LENGTH INCHES8
    • HANDLE CONSTRUCTIONBlack Fibrox

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!