Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Victorinox 12 Roast Beef Slicer Knife, Wavy Edge, 1.25" Wide, Rosewood Handle 40146

Rollover image to zoom in

Click image to enlarge

See all 80 items in product family

Victorinox 12 Roast Beef Slicer Knife, Wavy Edge, 1.25" Wide, Rosewood Handle 40146

Item #: WBB240492

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $76.10 Save up to 21%
Price: $ 59.95
Product Information
Customer Review
Product Q&A
Accessories
Victorinox 12 Roast Beef Slicer Knife, Wavy Edge, 1.25" Wide, Rosewood Handle 40146

The durable rosewood handle is ergonomically designed to help minimize tension at the wrist. The rosewood wooden handle knives are rustic and elegant kitchen knives that look great on the kitchen counter A slicer serves a similar function to a carving knife, although it is generally longer and narrower. This slicer is designed for roast beef and pot roast.

Documents are in PDF format

Product Specifications

    • BRANDVictorinox
    • MANUFACTURERS PART NUMBER40146
    • DESCRIPTIONSlicer Knife
    • TYPEStamped
    • CONSTRUCTIONHigh Carbon Stainless Steel
    • BLADE LENGTH INCHES12
    • HANDLE CONSTRUCTIONRosewood
    • EDGE TYPEWavy

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!