Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Victorinox Steel Sharpener, 10 Round, Smooth Polished Black 40587

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

Victorinox Steel Sharpener, 10 Round, Smooth Polished Black 40587

Item #: WBB240363

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $28.50 Save up to 25%
Price: $ 21.50
Product Information
Customer Review
Product Q&A
Accessories
Victorinox Steel Sharpener, 10 Round, Smooth Polished Black 40587

5/16 Dia. Thin Plastic Handle - With Hangtag. Durable plastic handle is NSF approved and dishwasher safe. Even though all plastic handles are dishwasher safe, hand-washing is recommended to prolong the finish of the handle. A Steel sharpener also known as a honing steel is the best knife sharpener to use on a daily basis.

Product Specifications

    • BRANDVictorinox
    • MANUFACTURERS PART NUMBER40587
    • DESCRIPTIONKnife Sharpening Steel
    • CONSTRUCTIONHigh Carbon Stainless Steel
    • BLADE LENGTH INCHES10
    • HANDLE CONSTRUCTIONBlack Plastic
    • STONE LENGTH10
    • SHARPENINGSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!