Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Victorinox 40083 - Knife Sharpener, 10" Steel, Regular Cut, Round, Dark Wood Handle

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

Victorinox 40083 - Knife Sharpener, 10" Steel, Regular Cut, Round, Dark Wood Handle

Item #: WBB240299

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $49.20 Save up to 37%
Price: $ 30.95
Product Information
Customer Review
Product Q&A
Accessories
Victorinox 10 Steel Sharpener, Regular Cut, Round, Dark Wood Handle

A steel sharpener also known as a honing steel is the best knife sharpener to use on a daily basis. This 10" Honing Steel with comfort-grip handle will keep your knives sharp so they require less pressure to cut … and that makes them safer to use.

Ergonomically designed, the steel carries a lifetime warranty against defects in materials and workmanship.

Product Specifications

    • BRANDVictorinox
    • MANUFACTURERS PART NUMBER40083
    • DESCRIPTIONKnife Sharpening Steel
    • CONSTRUCTIONHigh Carbon Stainless Steel
    • BLADE LENGTH INCHES10
    • HANDLE CONSTRUCTIONWooden
    • STONE LENGTH10
    • SHARPENINGSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!