Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Victorinox 2.5 Bakers Knife, Folding Blade, Serrated Edge, Red Alox Handle 40990

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Victorinox 2.5 Bakers Knife, Folding Blade, Serrated Edge, Red Alox Handle 40990

Item #: WBB240383

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $32.90 Save up to 33%
Price: $ 22.00
Product Information
Customer Review
Product Q&A
Accessories
Victorinox 2.5 Bakers Knife, Folding Blade, Serrated Edge, Red Alox Handle 40990

All Victorinox Swiss Army cutlery products are backed by a lifetime guarantee against manufacturer's defects.

Documents are in PDF format

Product Specifications

    • BRANDVictorinox
    • MANUFACTURERS PART NUMBER40990
    • DESCRIPTIONBakers Knife
    • TYPEStamped
    • CONSTRUCTIONHigh Carbon Stainless Steel
    • BLADE LENGTH INCHES2-1/2
    • HANDLE CONSTRUCTIONRed Alox
    • EDGE TYPEWavy

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!