Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4", Polypropylene  Handle, Spear Point Paring Knife

Rollover image to zoom in

Click image to enlarge

See all 61 items in product family

4", Polypropylene Handle, Spear Point Paring Knife

Item #: WBB240364

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.50
Product Information
Customer Review
Product Q&A
Accessories
4", Polypropylene Handle, Spear Point Paring Knife

Made of quality steel x50CR MO composition with Rockwell hardness of 55-56 HRC for high edge retention and for long lasting durability. Pares, peels and slices small fruits and vegetables. Blades conically ground on full length of blade allowing a wider break point for reduced risk of blade fracturing. Stamped knife cut into shape from Cold rolled steel and ground, tempered, and sharpened. Requires many less steps than forging and results in lighter, narrower blade. Handle color is White. Knife length is 4".

Product Specifications

    • BRANDVictorinox
    • MANUFACTURERS PART NUMBER40809
    • DESCRIPTIONParing Knife
    • TYPEStamped
    • CONSTRUCTIONHigh Carbon Stainless Steel
    • BLADE LENGTH INCHES4
    • HANDLE CONSTRUCTIONWhite Polypropylene

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!