discount codeFree shipping over 300

Applied at checkout

Araven 08102 - Cutting Board, Non-Slip, HDPE, 15-7/8"W x 12"D x 7/8"H, White With Assorted Colors - Pkg Qty 6

Araven 08102 - Cutting Board, Non-Slip, HDPE, 15-7/8"W x 12"D x 7/8"H, White With Assorted Colors - Pkg Qty 6

Item #: WBB1653506

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$31.95 ea.

Price: $191.70 / Pkg of 6

Quantity

Popular item in this category

Saf T Grip™ Cutting Board, 12x18x1/2, Purple - Pkg Qty 6

Usually ships in 4 to 7 days

Not Yet Rated

$138.00

Customers Also Viewed

Araven 08102 - Cutting Board, Non-Slip, HDPE, 15-7/8"W x 12"D x 7/8"H, White With Assorted Colors

Cutting Board, 15-7/8" x 12" x 7/8", high density polyethylene, white with assorted color coded non-slip rubber permanent corners, both sides useable, (6 per case), HACCP compliant.

Product Specifications

  • BRANDAraven
  • MANUFACTURER PART NUMBER08102
  • DESCRIPTIONNon-Slip Cutting Board
  • WIDTH INCHES15-7/8
  • DEPTH INCHES12
  • HEIGHT INCHES7/8
  • CONSTRUCTIONHigh Density Polyethylene
  • COLORWhite With Assorted Colors
  • PACKAGE QUANTITY6
  • LIMITED WARRANTY12 Months
  • TEMPERATURE-40°F to 194°F
  • DISHWASHER SAFEYes
  • WEIGHT LBS.5.22
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Araven 08102 - Cutting Board, Non-Slip, HDPE, 15-7/8"W x 12"D x 7/8"H, White With Assorted Colors - Pkg Qty 6

Araven 08102 - Cutting Board, Non-Slip, HDPE, 15-7/8"W x 12"D x 7/8"H, White With Assorted Colors - Pkg Qty 6

Item #: WBB1653506

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top