Take 15% off your entire order!

Offer applied at checkout

+

Araven 22858 - Cutting Board, Non-Slip, HDPE, 23-3/4"W x 15-7/8"D x 7/8"H, White & Red - Pkg Qty 4

Araven 22858 - Cutting Board, Non-Slip, HDPE, 23-3/4"W x 15-7/8"D x 7/8"H, White & Red - Pkg Qty 4

Item #: WBB1653514

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$59.89 ea.

Price: $239.56 / Pkg of 4

Save $11.98 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Araven 22858 - Cutting Board, Non-Slip, HDPE, 23-3/4"W x 15-7/8"D x 7/8"H, White & Red

Cutting Board, 23-3/4" x 15-7/8" x 7/8", high density polyethylene, white with red color coded non-slip rubber permanent corners, both sides useable, (4 per case), HACCP compliant.

Product Specifications

  • BRANDAraven
  • MANUFACTURER PART NUMBER22858
  • DESCRIPTION23-3/4Inw X 15-7/8Ind X 7/8Inh Cutting Board, White And Red, Hdpe

  • WIDTH INCHES23-3/4
  • DEPTH INCHES15-7/8
  • HEIGHT INCHES7/8
  • CONSTRUCTIONHigh Density Polyethylene
  • COLORWhite
  • PACKAGE QUANTITY4
  • LIMITED WARRANTY12 Months
  • TEMPERATURE-40°F to 194°F
  • DISHWASHER SAFEYes
  • WEIGHT LBS.10.53
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Araven 22858 - Cutting Board, Non-Slip, HDPE, 23-3/4"W x 15-7/8"D x 7/8"H, White & Red - Pkg Qty 4

Araven 22858 - Cutting Board, Non-Slip, HDPE, 23-3/4"W x 15-7/8"D x 7/8"H, White & Red - Pkg Qty 4

Item #: WBB1653514

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant