discount codeFree shipping over 300

Applied at checkout

American Metalcraft BB6105 - Bar Board, 6" x 10", White Pressed Plastic With Non-Slip Ridges

American Metalcraft BB6105 - Bar Board, 6" x 10", White Pressed Plastic With Non-Slip Ridges

Item #: WBB552575

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 21

Price: $4.87

Quantity

Popular item in this category

Reversible White Poly Cutting Board 6X8

Usually ships in 24 to 27 days

Not Yet Rated

$5.20

Customers Also Viewed

Bar Board, 6" X 10", White Pressed Plastic With Non-Slip Ridges

Bar Board White pressed plastic with non-slip ridges. 1/2" (1.27 cm) thick for longer usage. 6" x 10" (15.24 x 25.4 cm)

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERBB6105
  • DESCRIPTIONWhite Pressed Plastic With Non-Slip Ridges Bar Board, 6In X 10In (15-6/25 X 25-2
  • WIDTH INCHES10
  • DEPTH INCHES10
  • CONSTRUCTIONPlastic
  • COLORWhite
  • STYLENot Slip Ridges
  • THICKNESS INCHES1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

21 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft BB6105 - Bar Board, 6" x 10", White Pressed Plastic With Non-Slip Ridges

American Metalcraft BB6105 - Bar Board, 6" x 10", White Pressed Plastic With Non-Slip Ridges

Item #: WBB552575

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top