take 10% off our everday low prices!

Offer applied at final checkout

Elkay, CBS1418, Cutting Board, Solid Maple Hardwood, 11-1/4"Lx15"W

Elkay, CBS1418, Cutting Board, Solid Maple Hardwood, 11-1/4"Lx15"W

Item #: WBB1510403

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$167.00 up to 46% OFF

Price: $90.95

Save $2.73 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Elkay, CB912, Cutting Board, Solid Maple Hardwood, 10-1/8"Lx12-7/8"W

Usually ships in 3 to 6 days

Not Yet Rated

$67.95

Customers Also Viewed

Elkay, CBS1418, Cutting Board, Solid Maple Hardwood, 11-1/4"Lx15"W

Why an Elkay custom designed cutting board?

Features:
  • Designed to securely lock into your Elkay sink or countertop opening providing confidence the board will not shift around during use
  • Manufactured from the finest hardwoods grown in a sustainable manner
  • Properly sized according to your sink bowl
  • Built to provide years of daily use
  • Includes 5" diameter stainless steel mesh removable strainer
Fits Bowl Size 14" x 18" and 20" x 18"

Product Specifications

  • BRANDElkay
  • MANUFACTURER PART NUMBERCBS1418
  • DESCRIPTIONCutting Board
  • LENGTH INCHES11-1/4
  • WIDTH INCHES15
  • HEIGHT INCHES1
  • CONSTRUCTIONSolid Maple Hardwood
  • FITS BOWL SIZE14 x 18 & 20 x 18
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Elkay, CBS1418, Cutting Board, Solid Maple Hardwood, 11-1/4"Lx15"W

Elkay, CBS1418, Cutting Board, Solid Maple Hardwood, 11-1/4"Lx15"W

Item #: WBB1510403

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top