Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 1288204 - Color Cutting Board Pack 12", 18", 3/4", Yellow - Pkg Qty 3
See all 213 items in product family

Carlisle 1288204 - Color Cutting Board Pack 12", 18", 3/4", Yellow - Pkg Qty 3

Item #: WBB637392

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$36.95 each

Sold in packages of 3

Price: $110.85
Product Information
Customer Review
Product Q&A
Accessories
Color Cutting Board Pack 12", 18", 3/4" - Yellow

Features:
  • Color-coded cutting boards and brushes help meet HACCP guidelines by promoting segregated food prep for different foods
  • Evershield™ HDPE (High Density Polyethylene) construction for a durable cutting surface, and a high stability, warp-resistant cutting board
  • Hygienic surface texture on boards prevents deep cuts and is easy to clean
  • NSF Listed, dishwasher safe boards with permanent NSF logo
  • Rounded corners and edges for easier, safer handling
  • All products are dishwasher safe and easy to clean
  • BPA free

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER1288204
    • DESCRIPTIONSpectrum® Color Cutting Board Pack 12In X 18In X 3/4In, White

    • WIDTH INCHES18
    • DEPTH INCHES12
    • CONSTRUCTIONPolyethylene
    • COLOR FINISHYellow
    • PACKAGE QUANTITY3
    • DIAMETER INCHES--
    • THICKNESS INCHES3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!