Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cut-N-Carry® ¾"  Green, 12"H x 18"W x 0.75"D

Rollover image to zoom in

Click image to enlarge

See all 143 items in product family

Cut-N-Carry® ¾" Green, 12"H x 18"W x 0.75"D

Item #: WBB378335

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 34.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Cut-N-Carry® ¾" Color

Cut–N–Carry® Cutting Boards prevent 3 types of cross–contamination. The patented Food Safety Hook allows for safe carrying away from clothing and body contact as well as safe drying on wire shelving. The original Kolor–Cut® system helps monitor safe food preparation of different types of food.

  • Tough surface won't dull knives and prevents unsafe cut–grooving where dirt and bacteria can hide.
  • The cutting board choice of professional chefs worldwide.

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURERS PART NUMBERCB121834GN
    • DESCRIPTIONSan Jamar Green 12In X 18In X 3/4In Cut-N-Carry Cutting Board With Hook

    • WIDTH INCHES12
    • DEPTH INCHES3/4
    • COLOR FINISHGreen
    • COLOR(S)Green
    • THICKNESS INCHES3/4
    • DIAMETER INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed