Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 1180114 - Griptite™ Cutting Board Mat 13" x 18", Blue - Pkg Qty 6
See all 213 items in product family

Carlisle 1180114 - Griptite™ Cutting Board Mat 13" x 18", Blue - Pkg Qty 6

Item #: WBB637771

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$21.00 each

Sold in packages of 6

Price: $126.00
Product Information
Customer Review
Product Q&A
Accessories
Griptite™ Cutting Board Mat 13" x 18" - Carlisle Blue

Features:
  • Textured mat holds boards in place
  • NSF Listed
  • All accessories are dishwasher safe and easy to clean
  • BPA free

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER1180114
    • DESCRIPTIONGriptite™ Cutting Board Mat 13In X 18In, Blue

    • WIDTH INCHES18
    • DEPTH INCHES12
    • CONSTRUCTIONStainless Steel
    • COLOR FINISHBlue
    • PACKAGE QUANTITY6
    • TRADEMARKGriptite™
    • THICKNESS INCHES1/2
    • DIAMETER INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed