Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kolor-Cut® White Grooved Cutting Board / White / 18"Hx24"Wx0.75"D

Rollover image to zoom in

Click image to enlarge

See all 143 items in product family

Kolor-Cut® White Grooved Cutting Board / White / 18"Hx24"Wx0.75"D

Item #: WBB378467

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 55.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Kolor-Cut® White Grooved Cutting Boards

The Kolor–Cut® Grooved Cutting Boards have a unique design to prevent overflow of food juice or mess.

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURERS PART NUMBERCB182434GVWH
    • DESCRIPTIONSan Jamar White 18In X 24In X 3/4In White Grooved Cutting Board

    • WIDTH INCHES18
    • DEPTH INCHES3/4
    • COLOR FINISHWhite
    • COLOR(S)White
    • THICKNESS INCHES3/4
    • DIAMETER INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed