Take 15% off your entire order!

Offer applied at checkout

Kolorcut®Cutting Board / 12X18X1 / 2 / Grooved / White - Pkg Qty 6

Kolorcut®Cutting Board / 12X18X1 / 2 / Grooved / White - Pkg Qty 6

Item #: WBB507242

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$21.75 ea.

Price: $130.50 / Pkg of 6

Save $6.53 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Kolorcut®Cutting Board, 12X18X1/2, Grooved, White

KolorCut®Cutting Board, 12" x 18" x 1/2", grooved, NSF certified, white

Product Specifications

  • BRANDSan Jamar®
  • MANUFACTURER PART NUMBERCB121812GVWH
  • DESCRIPTIONSan Jamar White 12In X 18In X 1/2In White Grooved Cutting Board

  • TYPEGrooved
  • WIDTH INCHES12
  • DEPTH INCHES12
  • CONSTRUCTIONCo-Palmer
  • COLORWhite
  • PACKAGE QUANTITY1
  • PURPOSECutting Board
  • THICKNESS INCHES1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Kolorcut®Cutting Board / 15X20X1 / 2 / Yellow - Pkg Qty 6

Item #: B506541

Not Yet Rated

Usually ships in 4 to 7 days

$147.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kolorcut®Cutting Board / 12X18X1 / 2 / Grooved / White - Pkg Qty 6

Kolorcut®Cutting Board / 12X18X1 / 2 / Grooved / White - Pkg Qty 6

Item #: WBB507242

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant