Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tuff-Cut® Cutting Boards, 15 x 20 x 1/2, with groove

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Tuff-Cut® Cutting Boards, 15 x 20 x 1/2, with groove

Item #: WBB378410

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 90.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Tuff-Cut® Cutting Boards

Tuff–Cut® Cutting Boards are designed to withstand high–heat applications without warping or scorching. These boards are perfect for use as pizza oven peels and bread paddles or near grills, steam tables or high–temperature holding tables.
  • Rated to withstand temperatures up to 350°F (177°C).
  • Constructed from high–tech resin composite that is superior in cut resistance.
  • NSF Listed and dishwasher safe.
  • Product Specifications

      • BRANDSan Jamar®
      • MANUFACTURERS PART NUMBERTC152012GV
      • DESCRIPTIONTuff-Cut®' Cutting Boards w/ Groove
      • WIDTH INCHES20
      • DEPTH INCHES15
      • COLOR FINISHResin
      • THICKNESS INCHES1/2
      • DIAMETER INCHES--

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!