Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 60300-8 - Disher W/ Grey Handle 4 Oz. - Pkg Qty 12
See all 112 items in product family

Carlisle 60300-8 - Disher W/ Grey Handle 4 Oz. - Pkg Qty 12

Item #: WBB637705

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$17.50 each

Sold in packages of 12

Price: $210.00
Product Information
Customer Review
Product Q&A
Disher W/ Grey handle 4 oz

Features:
  • Use Carlisle's color-coded dishers for easy identification and portion control
  • Smooth operating 18-8 stainless steel construction
  • Disher features ribbed plastic handle for sure grip
  • Bowl capacity is stamped on bail; number on bail indicates scoops per quart
  • Dishwasher safe
  • NSF Listed

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER60300-8
    • DESCRIPTIONDisher
    • LENGTH INCHES9.19
    • MATERIAL18-8 Stainless
    • COLOR FINISHStainless Steel
    • CAPACITY OUNCES4
    • DIAMETER INCHES2.75
    • CASE QUANTITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!