Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft CRM922 - Ice Cream Spade, 9" Long, 3 x 3-1/2 Blade, Bakelite Handle, Black
See all 4 items in product family

American Metalcraft CRM922 - Ice Cream Spade, 9" Long, 3 x 3-1/2 Blade, Bakelite Handle, Black

Item #: WBB551796

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 20 ($88.00)

Price: $4.40
Product Information
Customer Review
Product Q&A
Ice Cream Spade, 9" Long, 3X3.5 Blade, Bakelite Handle, Black

Ice cream spade for scraping and packing. Stainless, 9" long overall 3" x 3-1/2" blade (22.9 x 7.6 x 8.9 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERCRM922
    • LENGTH INCHES9
    • WIDTH INCHES3
    • HEIGHT INCHES3-1/2
    • CONSTRUCTIONStainless Steel
    • COLORStainless/Black
    • HANDLEBlack
    • CAPACITY OUNCES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!