Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vollrath, Standard Length Squeeze Disher, 47392, Ivory, 3.2 Oz. Capacity - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 112 items in product family

Vollrath, Standard Length Squeeze Disher, 47392, Ivory, 3.2 Oz. Capacity - Pkg Qty 12

Item #: WBB1225536

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$13.00 each

Sold in packages of 12

Price: $156.00
Product Information
Customer Review
Product Q&A
Vollrath, Standard Length Squeeze Disher, 47392, Ivory, 3.2 Oz. Capacity

Features:
  • Standard length handles that work with all steamtable pan depths
  • Color coded for easy size identification
  • Accurate portion sizes
  • 2 part construction helps prevent loss of parts
  • Not recommended for use with ice cream, frozen foods or other hard food products

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER47392
    • DESCRIPTIONStandard Length Squeeze Dishers
    • COLOR FINISHIvory
    • COLORIvory
    • CERTIFICATIONSNSF
    • OZ. CAPACITY3.2
    • CASE LOT12
    • CAPACITY OUNCES3.2
    • BOWL DIAMETER INCHES2.75

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!