Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft NSPDS12 - Thumb Disher, Size 12, Green Handle
See all 103 items in product family

American Metalcraft NSPDS12 - Thumb Disher, Size 12, Green Handle

Item #: WBB550843

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($93.00)

Price: $9.30
Product Information
Customer Review
Product Q&A
Thumb Disher, Size 12, Green Handle

Thumb Dishers, Stainless steel construction with full color coded poly handles. Number printed on finger guard and bowl sweep. Full loop release bar. #12, Green 2-1/2" (6.35 cm) 2.66 oz. (78.7 mL)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERNSPDS12
    • LENGTH INCHES8-1/2
    • WIDTH INCHES3-1/4
    • HEIGHT INCHES1-1/2
    • CONSTRUCTIONStainless Steel
    • COLORGreen
    • CAPACITY OUNCES2.66
    • SIZE12
    • STYLEThumb Disher

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!