Take 15% off your entire order!

Offer applied at checkout

American Metalcraft NSPDS16 - Thumb Disher, Size 16, Dark Blue Handle

American Metalcraft NSPDS16 - Thumb Disher, Size 16, Dark Blue Handle

Item #: WBB550844

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 10

Price: $9.40

Save $0.47 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Thumb Disher, Size 16, Dark Blue Handle

Thumb Dishers, Stainless steel construction with full color coded poly handles. Number printed on finger guard and bowl sweep. Full loop release bar. #16, Blue 2-1/4" (5.72 cm) 2 oz. (59.1 mL)

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURERS PART NUMBERNSPDS16
  • LENGTH INCHES8-1/2
  • WIDTH INCHES3-1/4
  • HEIGHT INCHES1-1/2
  • CONSTRUCTIONStainless Steel
  • COLORBlue
  • STYLEThumb Disher
  • SIZE16
  • CAPACITY OUNCES2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

American Metalcraft NSPDS30 - Thumb Disher, Size 30, Black Handle

Item #: B550847

Not Yet Rated

Usually ships in 7 to 10 days

$9.40

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft NSPDS16 - Thumb Disher, Size 16, Dark Blue Handle

American Metalcraft NSPDS16 - Thumb Disher, Size 16, Dark Blue Handle

Item #: WBB550844

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant