Take 15% off your entire order!

Offer applied at checkout

American Metalcraft SLL6 - Belaire Ladle, 6 Oz. Capacity, 12" Long

American Metalcraft SLL6 - Belaire Ladle, 6 Oz. Capacity, 12" Long

Item #: WBB550487

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 9

Price: $12.25

Save $0.61 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Belaire Ladle, 6 oz. Capacity, 12" Long

BelaireTM Hollow Handle Buffet Ware, One piece hollow handle construction. Mirror finish in stainless steel with finger grip design. 6 oz. (177 mL) 12" (30.5 cm) Ladle

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURERS PART NUMBERSLL6
  • DESCRIPTIONLadle
  • LENGTH INCHES12
  • CONSTRUCTIONStainless Steel
  • CAPACITY6 Oz
  • COLORSilver
  • HANDLEHollow
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

American Metalcraft SLL4 - Belaire Ladle, 4 Oz. Capacity, 12" Long

Item #: B550486

Not Yet Rated

Usually ships in 7 to 10 days

$11.25

Close

9 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft SLL6 - Belaire Ladle, 6 Oz. Capacity, 12" Long

American Metalcraft SLL6 - Belaire Ladle, 6 Oz. Capacity, 12" Long

Item #: WBB550487

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant