discount codeFree shipping over 300

Applied at checkout

Carlisle 480603 - Carly® Pom Tong 6-3/32", Black - Pkg Qty 12

Carlisle 480603 - Carly® Pom Tong 6-3/32", Black - Pkg Qty 12

Item #: WBB632142

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.68 ea.

Price: $20.16 / Pkg of 12

Quantity

Popular item in this category

Carlisle 420607 - Carly® Pom Tong 6-3/32", Clear - Pkg Qty 12

Usually ships in 3 to 6 days

Not Yet Rated

$20.16

Customers Also Viewed

Carly® Pom Tong 6-3/32" - Black

Features:

  • Carry a two-year warranty

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER480603
  • DESCRIPTIONPom Tongs
  • LENGTH INCHES6
  • CONSTRUCTIONPolycarbonate
  • NSFYes
  • COLORBlack
  • PACKAGE QUANTITY12
  • TRADEMARKCarly®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 480603 - Carly® Pom Tong 6-3/32", Black - Pkg Qty 12

Carlisle 480603 - Carly® Pom Tong 6-3/32", Black - Pkg Qty 12

Item #: WBB632142

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top