discount codeFree shipping over 300

Applied at checkout

Carlisle 471201 - Carly® Utility Tong 11-3/4", Brown - Pkg Qty 12

Carlisle 471201 - Carly® Utility Tong 11-3/4", Brown - Pkg Qty 12

Item #: WBB632298

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.07 ea.

Price: $48.84 / Pkg of 12

Quantity

Popular item in this category

Carlisle 471206 - Carly® Utility Tong 11-3/4", Beige - Pkg Qty 12

Usually ships in 3 to 6 days

Not Yet Rated

$48.84

Customers Also Viewed

Carly® Utility Tong 11-3/4" - Brown

Features:

  • Carry a two-year warranty

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER471201
  • DESCRIPTIONUtility Tongs
  • LENGTH INCHES11-3/4
  • CONSTRUCTIONHigh Heat Plastic
  • NSFYes
  • COLORBrown
  • PACKAGE QUANTITY12
  • TRADEMARKCarly®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 471201 - Carly® Utility Tong 11-3/4", Brown - Pkg Qty 12

Carlisle 471201 - Carly® Utility Tong 11-3/4", Brown - Pkg Qty 12

Item #: WBB632298

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top