Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 607552 - Heavy Duty Utility 12", Stainless Steel - Pkg Qty 12
See all 107 items in product family

Carlisle 607552 - Heavy Duty Utility 12", Stainless Steel - Pkg Qty 12

Item #: WBB637666

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.00 each

Sold in packages of 12

Price: $96.00
Product Information
Customer Review
Product Q&A
Heavy Duty Utility 12" - Stainless Steel

Features:
  • Heavy 20 gauge stainless steel
  • Sturdy stainless steel flat spring provides long-lasting service
  • Holds up to constant use in both front- and back-of-the-house applications
  • Scalloped edges provide a secure grip
  • Dishwasher safe

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER607552
    • DESCRIPTIONHeavy Duty Utility Tongss
    • LENGTH INCHES12
    • CONSTRUCTIONStainless Steel
    • COLOR FINISHStainless
    • CASE QUANTITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed