Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft SW9TNG - Mirage Tong, 9" L
See all 42 items in product family

American Metalcraft SW9TNG - Mirage Tong, 9" L

Item #: WBB551643

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 12 ($93.60)

Price: $7.80
Product Information
Customer Review
Product Q&A
Mirage™ Tong, 9" L

Mirage Serving Pieces, 18/8 Stainless Steel construction. Tong 9" L (12/120 Pack)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERSW9TNG
    • DESCRIPTIONTongs
    • LENGTH INCHES9
    • WIDTH INCHES3
    • HEIGHT INCHES1-7/8
    • CONSTRUCTIONStainless Steel
    • COLORSilver

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!