Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft TONG2 - Salad Tongs, Spoon/Fork Design, 3-Tine
See all 42 items in product family

American Metalcraft TONG2 - Salad Tongs, Spoon/Fork Design, 3-Tine

Item #: WBB551645

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 7 ($131.25)

Price: $18.75
Product Information
Customer Review
Product Q&A
Salad Tongs, Spoon/Fork Design, 3-Tine

Salad gongs, Stainless steel tongs work great with lettuce, pasta, and salads, 3-Tine tong, spoon/fork design

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERTONG2
    • DESCRIPTIONSpoon/Fork
    • LENGTH INCHES9-7/8
    • WIDTH INCHES2-3/4
    • HEIGHT INCHES1-3/4
    • CONSTRUCTIONStainless Steel
    • COLORSilver

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed