Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 60756014 - Spectrum® Utility Tong 9.5", Blue - Pkg Qty 12
See all 112 items in product family

Carlisle 60756014 - Spectrum® Utility Tong 9.5", Blue - Pkg Qty 12

Item #: WBB637640

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$12.25 each

Sold in packages of 12

Price: $147.00
Product Information
Customer Review
Product Q&A
Spectrum® Utility Tong 9.5" - Blue

Features:
  • Color-coded Dura-Kool handles provide easy visual for zone isolation
  • Single-piece heavy-duty stainless construction eliminates food traps for more sanitary use
  • Spring action hinge won't break, also provides convenient hook for storage

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER60756014
    • DESCRIPTIONTongs
    • LENGTH INCHES9-1/2
    • CONSTRUCTIONStainless Steel
    • COLOR FINISHBlue
    • TRADEMARKSpectrum®
    • CASE QUANTITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed