Take 15% off your entire order!

Offer applied at checkout

Carlisle 60756205 - Spectrum® Tongs, 16", Red

Carlisle 60756205 - Spectrum® Tongs, 16", Red

Item #: WBB1189838

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.00

Save $0.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carlisle Spectrum® Tongs, 16", Red, 60756205

Features:
  • Color-Coded Dura-Kool Handles Provide Easy Visual For Zone Isolation
  • Single-Piece Heavy-Duty Stainless Construction Eliminates Food Traps For More Sanitary Use
  • Spring Action Hinge Won't Break, Also Provides Convenient Hook For Storage
  • NSF Listed As N607562

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER60756205
  • DESCRIPTIONSpectrum® Tongss
  • LENGTH INCHES12-1/2
  • WIDTH INCHES4-3/4
  • HEIGHT INCHES5-1/2
  • CONSTRUCTIONStainless Steel
  • COLORRed
  • PACKAGE QUANTITY12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle 60756605 - Spectrum® Tongs, 16", Red

Item #: B1189905

Not Yet Rated

Usually ships in 5 to 8 days

$20.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 60756205 - Spectrum® Tongs, 16", Red

Carlisle 60756205 - Spectrum® Tongs, 16", Red

Item #: WBB1189838

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant