Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Saf-Check™, Chlorine Measure

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Saf-Check™, Chlorine Measure

Item #: WBB378753

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 19.00
Product Information
Customer Review
Product Q&A
Saf-Check™

Saf-Check™ is the first all-in-one system that keeps your thermometer and sanitizer test strips together and handy for easier, more frequent temperature and sanitizer strength checks. Improves food safety practices and makes it easier to train employees to properly monitor temperature and sanitizing pails to help prevent foodborne illness. One Saf-Check™ system includes: (1) Saf-Check™, (1) replaceable 15ft test strip roll, (1) detachable carabiner & pocket clip. Units are available with or without a standard 0-220ºF (-18-104ºC) bimetallic thermometer.

  • Holds virtually any stem thermometer - standard or digital.
  • Integrated pocket clip and detachable carabiner make storage easy and keep Saf-Check™ handy.
  • Easy to operate thumbwheel turns to dispense replaceable 15ft roll of Chlorine or Quaternary test strips.
  • Refillable roll cartridge rotects roll from chemicals or splashing.
  • Integrated bimetallic thermometer calibration tool ensures proper temperature readings. Two sizes (front/back) accommodate leading thermometer brands.
  • Innovative Smart Scale™ makes reading test strip results easy: GREEN = safe; RED = change solution

Product Specifications

    • BRANDSan Jamar®
    • TYPEChlorine Measure

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!