Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Multiple Heads Shown

Tellier E0012 - Cucumber Peeler Head For EP003 Steel Stand

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Tellier E0012 - Cucumber Peeler Head For EP003 Steel Stand

Item #: WBB2004659

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 221.95
Product Information
Customer Review
Product Q&A
Tellier E0012 - Cucumber Peeler Head For EP003 Steel Stand

Head and blade for model EP003. To peel large carrots, small carrots, cucumbers, and asparagus easily and quickly. Painted Steel base and Stainless Steel Blades. Easy Handling: Introduce the vegetables by the top and take it down. Capacity of 100 Kg of carrots or 600 cucumbers per hour. Easy to clean.

Product Specifications

    • BRANDTellier
    • MANUFACTURERS PART NUMBERE0012
    • DESCRIPTIONCucumber Peeler Head For EP003
    • TYPEUpright Vegetable Peeler
    • WIDTH INCHES--
    • DEPTH INCHES--
    • HEIGHT INCHES--
    • MATERIALStainless Steel Blades
    • SIZE--
    • LIMITED WARRANTY3 Months

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed