Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Easy Chicken Slicer, 3/8" (Scalloped)
See all 140 items in product family

Easy Chicken Slicer, 3/8" (Scalloped)

Item #: WBB442044

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 284.90
Product Information
Customer Review
Product Q&A
Cut your labor, not your hands, with the new Easy Chicken Slicer. The ingeniously simple design makes quick work of breaded, cooked chicken breast. Compared to the conventional knife-in-hand alternative, the Easy Chicken Slicer performs with superior speed and consistency'with virtually no training required! It's rugged,compact and portable with aluminum and stainless steel construction that lasts for years in the commercial kitchen. Cleanup is a breeze because, while disassembly is as easy as pulling a pin, the pusher block and the blades are also specially designed to minimize lodging of the chicken meat.

Product Specifications

    • BRANDNEMCO®
    • MANUFACTURERS PART NUMBER55975-1SC
    • TYPEScalloped Chicken Slicer
    • LENGTH INCHES10
    • WIDTH INCHES10
    • HEIGHT INCHES20-1/2
    • PACKAGE QUANTITY1
    • SIZE3/8 inch cut

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!