Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Easy Chopper (1")
See all 31 items in product family

Easy Chopper (1")

Item #: WBB442119

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 174.35
Product Information
Customer Review
Product Q&A
Easy Chopper is the original, most effective answer for fast, easy, efficient chopping. Comfortable, weighted handle does most of the work for you to cut cleanly in one stroke. Super-sharp, stainless steel, interchangeable cutting grids let you perform six operations with one machine, including four-, six- and eight-section wedging. Built for years of reliable performance.

Product Specifications

    • BRANDNEMCO®
    • MANUFACTURERS PART NUMBER55500-4
    • TYPEEasy Chopper II
    • WIDTH INCHES10
    • DEPTH INCHES10
    • HEIGHT INCHES20-1/2
    • PACKAGE QUANTITY1
    • SIZE1"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed