Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Easy Frykutter (1/2")
See all 27 items in product family

Easy Frykutter (1/2")

Item #: WBB442220

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 247.50
Product Information
Customer Review
Product Q&A
Easy FryKutter uses an exclusive short throw handle and superior engineering to improve leverage for smooth, easy cutting or wedging in just one stroke. Works with natural body motion to eliminate awkward stretching and reduce operator fatigue. Built to last under the toughest day-to-day conditions. Slide-in, slide-out wall bracket (sold separately) fits the same mounting holes as most other machines.

Product Specifications

    • BRANDNEMCO®
    • MANUFACTURERS PART NUMBER55450-3
    • TYPEEasy Frykutter
    • WIDTH INCHES13
    • DEPTH INCHES18
    • HEIGHT INCHES20
    • PACKAGE QUANTITY1
    • SIZE1/2" Cut

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!