Cutters & Slicers
Brand
Length
Material
Height
Type
Capacity
Color
Price
Related Products
Vollrath, Redco Tomato Pro, W/O Safety Guard, 0643N, 3/16" Cut, Straight Blade Features: NSF approved, high-density polyethylene base material is designed for constant contact with tomato acids and other harsh foods - will not corrode Positive-stop arm helps keep slicer sturdy while operating the push-through slicing mechanism Available with straight or scalloped blades, allowing slicing of tomatoes without 'pre-scoring' the skin
Vollrath, Redco Instacut 3-1/2 Corer, Dicer, Wedger, 15009, 6 Section Core Cut, Tabletop Features: Changes from dice to wedge to core in seconds with pop-in pop-out blade assembly Thermoset blade frames never need adjustment and will not corrode Sled-leg base design offers superior resistance to breakage Aluminum base with stainless steel rods - lightweight and strong Clean, quick cuts reduce bruising and raise the quality level of food presentation Wall mount bracket allows quick hanging and removal for cleaning (sold separately) 2 year warranty - does not include blades
Vollrath, Redco Onion King, 509, 13 Blades, 3/16" Cut Features: Slices whole onions and other firm vegetables in one stroke for fast production Cuts in exact slice thicknesses every time, raising thequality and consistency of menu foods like sandwiches and cottage fries Slices vegetables perfectly without crushing or bruising 2 year warranty. Vollrath warranty policies do not cover Redco blades
Vollrath, Redco Instacut 3-1/2 Corer, Dicer, Wedger, 15023, 10 Section Wedge Cut, Wall Mount Features: Changes from dice to wedge to core in seconds with pop-in pop-out blade assembly Thermoset blade frames never need adjustment and will not corrode Sled-leg base design offers superior resistance to breakage Aluminum base with stainless steel rods - lightweight and strong Clean, quick cuts reduce bruising and raise the quality level of food presentation Wall mount bracket allows quick hanging and removal for cleaning (sold separately) 2 year warranty - does not include blades
Vollrath, Redco Instacut 3-1/2 Corer, Dicer, Wedger, 15002, 1/2" Cut, Tabletop Features: Changes from dice to wedge to core in seconds with pop-in pop-out blade assembly Thermoset blade frames never need adjustment and will not corrode Sled-leg base design offers superior resistance to breakage Aluminum base with stainless steel rods - lightweight and strong Clean, quick cuts reduce bruising and raise the quality level of food presentation Wall mount bracket allows quick hanging and removal for cleaning (sold separately) 2 year warranty - does not include blades